Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High Pressure Twist Type Hexal Nipple
  • Stainless Steel High Pressure Twist Type Hexal Nipple
  • Stainless Steel High Pressure Twist Type Hexal Nipple

Stainless Steel High Pressure Twist Type Hexal Nipple PT1 1/4

Item.#
07018864
Mfr.#
PT1 1/4
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Material
Stainless steel
Connection
PT (tapered thread for tubing)
Dimensions D (mm)
28
Nominal Diameter (B)
1.25
Dimensions L (mm)
56
Nominal Diameter (A)
32
Dimension T (mm)
12
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
46