Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High Pressure Twist Type Hexal Nipple
  • Stainless Steel High Pressure Twist Type Hexal Nipple
  • Stainless Steel High Pressure Twist Type Hexal Nipple

Stainless Steel High Pressure Twist Type Hexal Nipple PT1 1/2

Item.#
07018873
Mfr.#
PT1 1/2
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material
Stainless steel
Nominal Diameter (B)
1.5
Dimensions L (mm)
60
Connection
PT (tapered thread for tubing)
Dimensions D (mm)
30
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
50
Nominal Diameter (A)
40
Dimension T (mm)
14