Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High-Pressure Twist Type Hex Plug
  • Stainless Steel High-Pressure Twist Type Hex Plug
  • Stainless Steel High-Pressure Twist Type Hex Plug

Stainless Steel High-Pressure Twist Type Hex Plug PT1/4

Item.#
07018891
Mfr.#
PT1/4
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection
PT (tapered thread for tubing)
Nominal Diameter (A)
8
Dimension T (mm)
6
Nominal Diameter (B)
41643
Material
Stainless steel
Dimensions H1 (mm)
14
Maximum Working Pressure (MPa)
12
Dimensions L (mm)
19