Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel High-Pressure Twist Type Hex Plug
  • Stainless Steel High-Pressure Twist Type Hex Plug
  • Stainless Steel High-Pressure Twist Type Hex Plug

Stainless Steel High-Pressure Twist Type Hex Plug PT3/8

Item.#
07018907
Mfr.#
PT3/8
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection
PT (tapered thread for tubing)
Nominal Diameter (A)
10
Dimension T (mm)
8
Nominal Diameter (B)
41341
Material
Stainless steel
Dimensions H1 (mm)
17
Maximum Working Pressure (MPa)
12
Dimensions L (mm)
22