Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High-Pressure Twist Type Hex Plug
  • Stainless Steel High-Pressure Twist Type Hex Plug
  • Stainless Steel High-Pressure Twist Type Hex Plug

Stainless Steel High-Pressure Twist Type Hex Plug PT1/2

Item.#
07018916
Mfr.#
PT1/2
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection
PT (tapered thread for tubing)
Nominal Diameter (A)
15
Dimension T (mm)
8
Nominal Diameter (B)
41276
Material
Stainless steel
Dimensions H1 (mm)
22
Maximum Working Pressure (MPa)
12
Dimensions L (mm)
25