Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High-Pressure Twist Type Hex Plug
  • Stainless Steel High-Pressure Twist Type Hex Plug
  • Stainless Steel High-Pressure Twist Type Hex Plug

Stainless Steel High-Pressure Twist Type Hex Plug PT3/4

Item.#
07018925
Mfr.#
PT3/4
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection
PT (tapered thread for tubing)
Nominal Diameter (A)
20
Dimension T (mm)
9
Nominal Diameter (B)
3/4
Material
Stainless steel
Dimensions H1 (mm)
27
Maximum Working Pressure (MPa)
12.0
Dimensions L (mm)
28