Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High-Pressure Twist Type Hex Plug
  • Stainless Steel High-Pressure Twist Type Hex Plug
  • Stainless Steel High-Pressure Twist Type Hex Plug

Stainless Steel High-Pressure Twist Type Hex Plug PT 1

Item.#
07018934
Mfr.#
PT 1
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection
PT (tapered thread for tubing)
Nominal Diameter (A)
25
Dimension T (mm)
9
Nominal Diameter (B)
1
Material
Stainless steel
Dimensions H1 (mm)
35
Maximum Working Pressure (MPa)
12
Dimensions L (mm)
30