Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High-Pressure Twist Type Hex Plug
  • Stainless Steel High-Pressure Twist Type Hex Plug
  • Stainless Steel High-Pressure Twist Type Hex Plug

Stainless Steel High-Pressure Twist Type Hex Plug PT 2

Item.#
07018961
Mfr.#
PT 2
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Connection
PT (tapered thread for tubing)
Nominal Diameter (B)
2
Nominal Diameter (A)
50
Dimension T (mm)
16
Material
Stainless steel
Dimensions L (mm)
41
Dimensions H1 (mm)
63
Maximum Working Pressure (MPa)
12.0