Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6000 Open Type
  • Deep Groove Ball Bearing 6000 Open Type
  • Deep Groove Ball Bearing 6000 Open Type
  • Deep Groove Ball Bearing 6000 Open Type

Deep Groove Ball Bearing 6000 Open Type 6002

by NSK
4.86 (7)
Item.#
07019092
Mfr.#
6002
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
High carbon chromium bearing steel
Standard Static Rating Load (N [kgf])
2830[289]
Coefficient
13.9
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
32
Allowable Number of Rotations (min-1r.p.m)
24000(grease lubrication) 28000 (oil lubrication)
Type
throw open type
Standard Dynamic Load Rating (N [kgf])
5600[570]
Inside Diameter d (phi mm)
15
Width B (mm)
9
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Farm equipment
5
From Japan
On 2017-08-02 14:55:38
It was saved a lot cheaply. I was saved because I could use without problems.
This review is about item#07019144.
Repair of agricultural machines
5
From Japan
On 2016-10-29 16:12:54
I am satisfied because the price is cheap and the delivery date is fast. Since quality is a domestic manufacturer product, I trust it.
This review is about item#7019126.
Repair of agricultural machines
5
From Japan
On 2016-10-29 10:26:26
I am satisfied because the price is cheap and the delivery date is fast. Since quality is a domestic manufacturer product, I trust it.
This review is about item#7019126.
It can be used as an idle shaft bearing (09262 - 12001) in the gearbox of address V 125 (CF 46 A)
5
From Japan
On 2016-06-04 23:50:00
You can use it without any problem. I could exchange cheaply.
This review is about item#07019083.
Koukann
5
From Japan
On 2016-03-09 20:10:47
Iiyo
This review is about item#07019117.
Machine, for repair of farm equipment.
4
From Japan
On 2015-06-22 11:27:26
Because it is made in Japan, I think that there is no problem with the product. It was good that we could purchase cheaper than purchasing at farm equipment manufacturers and local parts shops, purchase goods and manufacturers of various part numbers and purchase it.
This review is about item#07019117.
Old car rotating part
5
From Japan
On 2015-03-27 19:40:40
Since NSK is also made in Japan, it is purchased. Of course it is okay.
This review is about item#07019117.