Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6000 Open Type
  • Deep Groove Ball Bearing 6000 Open Type
  • Deep Groove Ball Bearing 6000 Open Type
  • Deep Groove Ball Bearing 6000 Open Type

Deep Groove Ball Bearing 6000 Open Type 6007

4.83 (6)
Item.#
07019144
Mfr.#
6007
Package Qty.
1PC
Ship pack of
1
6.83 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1 (Minimum)
Outside Diameter D (phi mm)
62
Type
throw open type
Standard Dynamic Load Rating (N [kgf])
16000[1630]
Inside Diameter d (phi mm)
35
Allowable Number of Rotations (min-1r.p.m)
11000(grease lubrication) 13000 (oil lubrication)
Width B (mm)
14
Material
High carbon chromium bearing steel
Standard Static Rating Load (N [kgf])
10300[1050]
Coefficient
14.8
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Repair of agricultural machinery
5
From Japan
On 2016-10-29 16:12:54
Since the price is also cheaper delivery time is also fast, I am satisfied. Since quality is a domestic manufacturer goods, not trust.
This review is about item#7019126.
Repair of agricultural machinery
5
From Japan
On 2016-10-29 10:26:26
Since the price is also cheaper delivery time is also fast, I am satisfied. Since quality is a domestic manufacturer goods, not trust.
This review is about item#7019126.
You can use as a bearing (09262-12001) of idle shaft in the gear box of the address V125 (CF46A)
5
From Japan
On 2016-06-04 23:50:00
You can use without any problem. We were able cheaply exchange.
This review is about item#07019083.
koukann
5
From Japan
On 2016-03-09 20:10:47
iiyo
This review is about item#07019117.
Machine, the repair of farm equipment.
4
From Japan
On 2015-06-22 11:27:26
Because it made in Japan, I think that there is no problem with the product. Farm equipment manufacturers, and can be purchased cheaper than to buy at a local parts store, a variety of part number of the product, it was good to be purchased by selecting the manufacturer.
This review is about item#07019117.
Old car rotating part
5
From Japan
On 2015-03-27 19:40:40
NSK even buy because it is made in Japan. It is of course okay.
This review is about item#07019117.