Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6000 Open Type
  • Deep Groove Ball Bearing 6000 Open Type
  • Deep Groove Ball Bearing 6000 Open Type
  • Deep Groove Ball Bearing 6000 Open Type

Deep Groove Ball Bearing 6000 Open Type 6010

4.83 (6)
Item.#
07019171
Mfr.#
6010
Package Qty.
1PC
Ship pack of
1
13.31 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1(min)
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
21800[2220]
Inside Diameter d (phi mm)
50
Allowable Number of Rotations (min-1r.p.m)
8500 (grease lubrication) 10000 (oil lubrication)
Outside Diameter D (phi mm)
80
Standard Static Rating Load (N [kgf])
16600[1700]
Coefficient
15.6
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Repair of agricultural machinery
5
From Japan
On 2016-10-29 16:12:54
Since the price is also cheaper delivery time is also fast, I am satisfied. Since quality is a domestic manufacturer goods, not trust.
This review is about item#7019126.
Repair of agricultural machinery
5
From Japan
On 2016-10-29 10:26:26
Since the price is also cheaper delivery time is also fast, I am satisfied. Since quality is a domestic manufacturer goods, not trust.
This review is about item#7019126.
You can use as a bearing (09262-12001) of idle shaft in the gear box of the address V125 (CF46A)
5
From Japan
On 2016-06-04 23:50:00
You can use without any problem. We were able cheaply exchange.
This review is about item#07019083.
koukann
5
From Japan
On 2016-03-09 20:10:47
iiyo
This review is about item#07019117.
Machine, the repair of farm equipment.
4
From Japan
On 2015-06-22 11:27:26
Because it made in Japan, I think that there is no problem with the product. Farm equipment manufacturers, and can be purchased cheaper than to buy at a local parts store, a variety of part number of the product, it was good to be purchased by selecting the manufacturer.
This review is about item#07019117.
Old car rotating part
5
From Japan
On 2015-03-27 19:40:40
NSK even buy because it is made in Japan. It is of course okay.
This review is about item#07019117.