Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6000 Open Type
  • Deep Groove Ball Bearing 6000 Open Type
  • Deep Groove Ball Bearing 6000 Open Type
  • Deep Groove Ball Bearing 6000 Open Type

Deep Groove Ball Bearing 6000 Open Type 6015

4.83 (6)
Item.#
07019223
Mfr.#
6015
Package Qty.
1PC
Ship pack of
1
30.94 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Width B (mm)
20
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
39500[4050]
Inside Diameter d (phi mm)
75
Allowable Number of Rotations (min-1r.p.m)
5600 (grease lubrication) 6700 (oil lubrication)
Outside Diameter D (phi mm)
115
Standard Static Rating Load (N [kgf])
33500[3400]
Coefficient
15.8
Chamfer Dimensions r (mm)
1.1(min)
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Repair of agricultural machinery
5
From Japan
On 2016-10-29 16:12:54
Since the price is also cheaper delivery time is also fast, I am satisfied. Since quality is a domestic manufacturer goods, not trust.
This review is about item#7019126.
Repair of agricultural machinery
5
From Japan
On 2016-10-29 10:26:26
Since the price is also cheaper delivery time is also fast, I am satisfied. Since quality is a domestic manufacturer goods, not trust.
This review is about item#7019126.
You can use as a bearing (09262-12001) of idle shaft in the gear box of the address V125 (CF46A)
5
From Japan
On 2016-06-04 23:50:00
You can use without any problem. We were able cheaply exchange.
This review is about item#07019083.
koukann
5
From Japan
On 2016-03-09 20:10:47
iiyo
This review is about item#07019117.
Machine, for repair of farm equipment.
4
From Japan
On 2015-06-22 11:27:26
Because it is made in Japan, I think that there is no problem with the product. It was good that we could purchase cheaper than purchasing at farm equipment manufacturers and local parts shops, purchase goods and manufacturers of various part numbers and purchase it.
This review is about item#07019117.
Old car rotating part
5
From Japan
On 2015-03-27 19:40:40
Since NSK is also made in Japan, it is purchased. Of course it is okay.
This review is about item#07019117.