Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Z

Single-Row Deep Groove Ball Bearing No. 6000 Stand Z 6001Z

by NSK
3.17 (6)
Item.#
07019293
Mfr.#
6001Z
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coefficient
13.0
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
28
Type
Single-sided shield type
Standard Dynamic Load Rating (N [kgf])
5100[520]
Allowable Number of Rotations (min-1r.p.m)
28000(grease lubrication) 38000 (oil lubrication)
Inside Diameter d (phi mm)
12
Width B (mm)
8
Material
High carbon chromium bearing steel
Standard Static Rating Load (N [kgf])
2370[241]
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
Processing equipment maintenance
4
From Japan
On 2018-04-11 21:08:36
There is no problem such as accuracy. I ordered multiple bearings from the other day, but there was one-sided bearing ball with exposed spec and it was unexpected. (I was hoping to have a double-sided cover) Although HP's view may have been bad, it is saved if there are clear front and back pictures.
This review is about item#7019345.
Machine overhaul
1
From Japan
On 2017-04-07 11:03:03
Delivery of 6015Z is too late! If it takes 4 days, there is no meaning of online shopping
This review is about item#7019433.
Range Hood Ventilation Bearing Change
5
From Japan
On 2017-04-01 07:29:39
Used when replacing the bearing of a range hood ventilator, COSPA is the best!
This review is about item#07019284.
Mowing machine repair
5
From Japan
On 2016-05-30 20:36:45
It is used for clutch drum bearings. It is very convenient because you can order from one piece.
This review is about item#07019293.
Used as a model engine
3
From Japan
On 2014-11-01 08:16:46
usually
This review is about item#07019293.
Mechanical parts
1
From Japan
On 2014-05-07 09:29:51
NSK of the same part number, even when ordering the outside diameter, inside diameter, width, seal of the ball part completely different thing arrived. I have not seen the same thing in NSK, because I changed model number.
This review is about item#07019424.