Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Z

Single-Row Deep Groove Ball Bearing No. 6000 Stand Z 6002Z

3.00 (5)
Item.#
07019302
Mfr.#
6002Z
Package Qty.
1PC
Ship pack of
1
3.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3 (min)
Outside Diameter D (phi mm)
32
Type
Single-sided shield type
Standard Dynamic Load Rating (N [kgf])
5600[570]
Inside Diameter d (phi mm)
15
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Width B (mm)
9
Material
High carbon-chromium bearing steel
Standard Static Rating Load (N [kgf])
2830[289]
Coefficient
13.9
Allowable Number of Rotations (min-1r.p.m)
24000(grease lubrication) 28000 (oil lubrication)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Machine overhaul
1
From Japan
On 2017-04-07 11:03:03
Delivery of 6015Z is too late! If it takes 4 days, there is no meaning of online shopping
This review is about item#7019433.
Range Hood Ventilation Bearing Change
5
From Japan
On 2017-04-01 07:29:39
Used when replacing the bearing of a range hood ventilator, COSPA is the best!
This review is about item#07019284.
Mowing machine repair
5
From Japan
On 2016-05-30 20:36:45
It is used for clutch drum bearings. It is very convenient because you can order from one piece.
This review is about item#07019293.
Used as a model engine
3
From Japan
On 2014-11-01 08:16:46
usually
This review is about item#07019293.
Mechanical parts
1
From Japan
On 2014-05-07 09:29:51
NSK of the same part number, even when ordering the outside diameter, inside diameter, width, seal of the ball part completely different thing arrived. I have not seen the same thing in NSK, because I changed model number.
This review is about item#07019424.