Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Z

Single-Row Deep Groove Ball Bearing No. 6000 Stand Z 6004Z

by NSK
3.17 (6)
Item.#
07019327
Mfr.#
6004Z
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
One side shield-shaped
Standard Dynamic Load Rating (N [kgf])
9400[955]
Inside Diameter d (phi mm)
20
Width B (mm)
12
Material
High carbon-chromium bearing steel
Allowable Number of Rotations (min-1r.p.m)
18000 (grease lubrication) 20000 (oil lubrication)
Standard Static Rating Load (N [kgf])
5000[510]
Coefficient
13.8
Chamfer Dimensions r (mm)
0.6 (minimum)
Outside Diameter D (phi mm)
42
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
Processing equipment maintenance
4
From Japan
On 2018-04-11 21:08:36
There is no problem such as accuracy. I ordered multiple bearings from the other day, but there was one-sided bearing ball with exposed spec and it was unexpected. (I was hoping to have a double-sided cover) Although HP's view may have been bad, it is saved if there are clear front and back pictures.
This review is about item#7019345.
Machine overhaul
1
From Japan
On 2017-04-07 11:03:03
Delivery of 6015Z is too late! If it takes 4 days, there is no meaning of online shopping
This review is about item#7019433.
Range Hood Ventilation Bearing Change
5
From Japan
On 2017-04-01 07:29:39
Used when replacing the bearing of a range hood ventilator, COSPA is the best!
This review is about item#07019284.
Mowing machine repair
5
From Japan
On 2016-05-30 20:36:45
It is used for clutch drum bearings. It is very convenient because you can order from one piece.
This review is about item#07019293.
Used as a model engine
3
From Japan
On 2014-11-01 08:16:46
usually
This review is about item#07019293.
Mechanical parts
1
From Japan
On 2014-05-07 09:29:51
NSK of the same part number, even when ordering the outside diameter, inside diameter, width, seal of the ball part completely different thing arrived. I have not seen the same thing in NSK, because I changed model number.
This review is about item#07019424.