Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Z

Single-Row Deep Groove Ball Bearing No. 6000 Stand Z 6021Z

by NSK
3.00 (5)
Item.#
07019494
Mfr.#
6021Z
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Coefficient
15.8
Chamfer Dimensions r (mm)
2(min)
Outside Diameter D (phi mm)
160
Standard Static Rating Load (N [kgf])
66000(6700)
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Inside Diameter d (phi mm)
105
Width B (mm)
26
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
72500(7400)
Allowable Number of Rotations (min-1r.p.m)
4000 (grease lubrication) 4800 (oil lubrication)