Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ 6013ZZ

by NSK
4.54 (13)
Item.#
07019503
Mfr.#
6013ZZ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
25.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
30500[3100]
Inside Diameter d (phi mm)
65
Outside Diameter D (phi mm)
100
Allowable Number of Rotations (min-1r.p.m)
6700 (grease lubrication)
Standard Static Rating Load (N [kgf])
25200[2570]
Coefficient
15.8
Chamfer Dimensions r (mm)
1.1(min)
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Machine Maintenance
5
From Japan
On 2017-04-11 19:03:49
I purchased it last summer, I used it immediately, I am using it until now, it is in good condition
This review is about item#5800374.
Repair of clothes dryer
5
From Japan
On 2017-01-20 17:49:35
I requested the manufacturer to repair the clothes dryer, but there was no parts. When I looked it was only a defect of the bearing so we could repair the purchase safely including the puller.
This review is about item#5800304.
Machine maintenance
4
From Japan
On 2016-12-16 10:52:52
Thank you for your quick response. Thank you in the future.
This review is about item#5800304.
Used as a repair part of a machine
5
From Japan
On 2016-10-20 03:48:13
I bought it expecting a famous brand. I will judge the durability from now.
This review is about item#05800313.
Used for shaft bearing exchange
5
From Japan
On 2016-08-03 19:01:09
It has good durability and it does not matter if you are using it before.
This review is about item#05800313.
Prototype of machine tool
5
From Japan
On 2016-05-11 08:02:13
There are various sizes (inner diameter, outer shape), and since we have very small sized bearings we are continuously purchasing. I believe that quality is good as NSK.
This review is about item#05800304.
Koukann
5
From Japan
On 2016-03-09 20:18:27
Iiyo
This review is about item#05800322.
Motorcycle Parts
4
From Japan
On 2015-08-03 15:24:53
Because the price of genuine parts is high, this is enough, there are stainless steel materials too, I always want to try it, but it is quite pleasant to replace it.
This review is about item#05800331.
For wheels
2
From Japan
On 2015-03-06 21:47:07
Although I purchased more than one, it was mixed with "JAPN" and "INDONESIA". Quality is no problem, but this notation is very delicate.
This review is about item#05800313.
Wheel drive
5
From Japan
On 2013-10-28 14:01:54
I can use it with confidence without a doubt.
This review is about item#05800347.