Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ 6015ZZ

4.54 (13)
Item.#
07019521
Mfr.#
6015ZZ
Package Qty.
1PC
Ship pack of
1
34.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Both sides steel shield-shaped
Standard Dynamic Load Rating (N [kgf])
39500[4050]
Inside Diameter d (phi mm)
75
Width B (mm)
20
Material
Highcarbon-chromiumbearingsteel
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Standard Static Rating Load (N [kgf])
33500[3400]
Coefficient
15.8
Chamfer Dimensions r (mm)
1.1(minimum)
Outside Diameter D (phi mm)
115
Allowable Number of Rotations (min-1r.p.m)
5600(greaselubrication)
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
機械のメンテナス
5
From Japan
On 2017-04-11 19:03:49
昨年の夏に購入、早速使用し、現在まで使っておりますが、調子良いです
This review is about item#5800374.
Repair of clothes dryer
5
From Japan
On 2017-01-20 17:49:35
Also request the repair of the clothes dryer manufacturers was that of that there is no part. If you look at because it was the only failure of the bearing was able to purchase safely repair including puller.
This review is about item#5800304.
Maintenance of machinery
4
From Japan
On 2016-12-16 10:52:52
Thank you for quick response. Thank you both future
This review is about item#5800304.
Use as repair parts of the machine
5
From Japan
On 2016-10-20 03:48:13
I bought expecting a well-known brand. Durability will now determine.
This review is about item#05800313.
Use the shaft bearing replacement
5
From Japan
On 2016-08-03 19:01:09
Is not the problem have used from the previously good durability.
This review is about item#05800313.
Prototype of a machine tool
5
From Japan
On 2016-05-11 08:02:13
Various size (inner diameter, shape) there is, it bought continuously because there is a bearing of very small size. Quality believe it because it is NSK's.
This review is about item#05800304.
koukann
5
From Japan
On 2016-03-09 20:18:27
iiyo
This review is about item#05800322.
Motorcycle Parts
4
From Japan
On 2015-08-03 15:24:53
Due to the high price of genuine parts, this is sufficient, I also I have a stainless steel material, or always I think I want to try it for a pleasure to replace, is quite.
This review is about item#05800331.
Wheel
2
From Japan
On 2015-03-06 21:47:07
Although I purchased more than one It had been mixed with the "JAPN" "INDONESIA". Quality is I no problem, but this notation is very subtle.
This review is about item#05800313.
Wheel drive
5
From Japan
On 2013-10-28 14:01:54
Definitely safe to use.
This review is about item#05800347.