Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ 6016ZZ

by NSK
4.54 (13)
Item.#
07019537
Mfr.#
6016ZZ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
40.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
125
Standard Static Rating Load (N [kgf])
40000[4050]
Coefficient
15.6
Chamfer Dimensions r (mm)
1.1(min)
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
47500[4850]
Inside Diameter d (phi mm)
80
Width B (mm)
22
Allowable Number of Rotations (min-1r.p.m)
5300 (grease lubrication)
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Machine Maintenance
5
From Japan
On 2017-04-11 19:03:49
I purchased it last summer, I used it immediately, I am using it until now, it is in good condition
This review is about item#5800374.
Repair of clothes dryer
5
From Japan
On 2017-01-20 17:49:35
I requested the manufacturer to repair the clothes dryer, but there was no parts. When I looked it was only a defect of the bearing so we could repair the purchase safely including the puller.
This review is about item#5800304.
Machine maintenance
4
From Japan
On 2016-12-16 10:52:52
Thank you for your quick response. Thank you in the future.
This review is about item#5800304.
Used as a repair part of a machine
5
From Japan
On 2016-10-20 03:48:13
I bought it expecting a famous brand. I will judge the durability from now.
This review is about item#05800313.
Used for shaft bearing exchange
5
From Japan
On 2016-08-03 19:01:09
It has good durability and it does not matter if you are using it before.
This review is about item#05800313.
Prototype of machine tool
5
From Japan
On 2016-05-11 08:02:13
There are various sizes (inner diameter, outer shape), and since we have very small sized bearings we are continuously purchasing. I believe that quality is good as NSK.
This review is about item#05800304.
Koukann
5
From Japan
On 2016-03-09 20:18:27
Iiyo
This review is about item#05800322.
Motorcycle Parts
4
From Japan
On 2015-08-03 15:24:53
Because the price of genuine parts is high, this is enough, there are stainless steel materials too, I always want to try it, but it is quite pleasant to replace it.
This review is about item#05800331.
For wheels
2
From Japan
On 2015-03-06 21:47:07
Although I purchased more than one, it was mixed with "JAPN" and "INDONESIA". Quality is no problem, but this notation is very delicate.
This review is about item#05800313.
Wheel drive
5
From Japan
On 2013-10-28 14:01:54
I can use it with confidence without a doubt.
This review is about item#05800347.