Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ 6019ZZ

4.54 (13)
Item.#
07019564
Mfr.#
6019ZZ
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Width B (mm)
24
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
60500[6150]
Inside Diameter d (phi mm)
95
Allowable Number of Rotations (min-1r.p.m)
4500 (grease lubrication)
Outside Diameter D (phi mm)
145
Standard Static Rating Load (N [kgf])
54000[5500]
Coefficient
15.8
Chamfer Dimensions r (mm)
1.5(min)
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Machine Maintenance
5
From Japan
On 2017-04-11 19:03:49
I purchased it last summer, I used it immediately, I am using it until now, it is in good condition
This review is about item#5800374.
Repair of clothes dryer
5
From Japan
On 2017-01-20 17:49:35
Also request the repair of the clothes dryer manufacturers was that of that there is no part. If you look at because it was the only failure of the bearing was able to purchase safely repair including puller.
This review is about item#5800304.
Maintenance of machinery
4
From Japan
On 2016-12-16 10:52:52
Thank you for quick response. Thank you both future
This review is about item#5800304.
Use as repair parts of the machine
5
From Japan
On 2016-10-20 03:48:13
I bought expecting a well-known brand. Durability will now determine.
This review is about item#05800313.
Use the shaft bearing replacement
5
From Japan
On 2016-08-03 19:01:09
Is not the problem have used from the previously good durability.
This review is about item#05800313.
Prototype of a machine tool
5
From Japan
On 2016-05-11 08:02:13
Various size (inner diameter, shape) there is, it bought continuously because there is a bearing of very small size. Quality believe it because it is NSK's.
This review is about item#05800304.
koukann
5
From Japan
On 2016-03-09 20:18:27
iiyo
This review is about item#05800322.
Motorcycle Parts
4
From Japan
On 2015-08-03 15:24:53
Because the price of genuine parts is high, this is enough, there are stainless steel materials too, I always want to try it, but it is quite pleasant to replace it.
This review is about item#05800331.
For wheels
2
From Japan
On 2015-03-06 21:47:07
Although I purchased more than one, it was mixed with "JAPN" and "INDONESIA". Quality is no problem, but this notation is very delicate.
This review is about item#05800313.
Wheel drive
5
From Japan
On 2013-10-28 14:01:54
I can use it with confidence without a doubt.
This review is about item#05800347.