Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type 6020DDU

4.96 (24)
Item.#
07019652
Mfr.#
6020DDU
Package Qty.
1PC
Ship pack of
1
86.52 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N [kgf])
54000[5550]
Coefficient
15.9
Allowable Number of Rotations (min-1r.p.m)
2600 (grease lubrication)
Width B (mm)
24
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
60000[6150]
Inside Diameter d (phi mm)
100
Chamfer Dimensions r (mm)
1.5(min)
Outside Diameter D (phi mm)
150
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 23
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.96
24 Customer Reviews
The reviews are automatic translation.
As replacement parts
5
From Japan
On 2016-10-14 19:48:01
Iukotonashi because it is the manufacturer goods. Surprised to cheap price
This review is about item#6953965.
Bike hub bearing
5
From Japan
On 2016-08-17 21:05:30
As bike hub bearing, it is the second time purchase. We are very satisfied with the quality
This review is about item#6954026.
Auto Repair
5
From Japan
On 2016-02-08 10:08:02
Of the old standard Suzuki vehicles Use as a front hub bearings Originally, in the genuine Although 6007DU single-sided seal is used By changing to here Grease does not leak out on the inside of both bearings You can extend significantly the life of the hub bearings I will be allowed to purchase on an ongoing now ♪
This review is about item#06954035.
Repair of agricultural machinery
5
From Japan
On 2015-11-03 19:26:03
Because it uses a lot of bearing on the repair of agricultural machinery, it will be saved at a low cost
This review is about item#06953992.
Bike
5
From Japan
On 2015-10-12 08:19:18
The rotation of the wheels is now happily become extremely well.
This review is about item#06954017.
Replacement of wheel bearings
5
From Japan
On 2015-09-03 12:19:24
Since the genuine high. It is without any problem.
This review is about item#06953992.
Gear box of the bush-cutting machine
5
From Japan
On 2015-08-23 20:54:05
Low price, we are satisfied with the quick response.
This review is about item#06953974.
Bike wheel bearing replacement
5
From Japan
On 2015-07-09 13:52:46
Also shipping soon, the price is also cheap! Very belong waiting!
This review is about item#06954001.
Pilot bearing of cappuccino K6A
5
From Japan
On 2015-05-18 22:53:35
I purchased by examining only the size has been used without problem, the price is overwhelmingly cheap so recommended.
This review is about item#06953965.
Agricultural machines
5
From Japan
On 2015-02-10 09:26:19
Assortment you rich and helpful.
This review is about item#06953992.