Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • The Single-Row Deep Groove Ball Bearing No. 6200 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6200 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6200 Stand Open Type

The Single-Row Deep Groove Ball Bearing No. 6200 Stand Open Type 6200

by NSK
4.53 (15)
Item.#
07019747
Mfr.#
6200
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.6 (Minimum)
Outside Diameter D (phi mm)
30
Type
throw open type
Standard Dynamic Load Rating (N [kgf])
5100[520]
Inside Diameter d (phi mm)
10
Allowable Number of Rotations (min-1r.p.m)
24000(grease lubrication) 30000 (oil lubrication)
Width B (mm)
9
Material
High carbon chromium bearing steel
Standard Static Rating Load (N [kgf])
2390[244]
Coefficient
13.2
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.53
15 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-03-10 04:55:36
Delivery quickly, it was possible to use it without problems. It is a drift, it is a maker item.
This review is about item#07019801.
Used for motorcycle engine
5
From Japan
On 2018-02-06 10:56:10
There is not any abnormality after running 40,000 km. Low price than genuine bearing
This review is about item#7019783.
Mechanical repair
5
From Japan
On 2017-08-29 14:51:05
It is used for repairing the clutch part of radial drilling machine. Retainer - Since it was scattered all the way down, it was replaced and repair was completed. Cheap and good quality
This review is about item#7019835.
Farm equipment
5
From Japan
On 2017-08-02 14:56:36
It was saved a lot cheaply. I was saved because I could use without problems.
This review is about item#07019765.
It is for replacement for repair.
5
From Japan
On 2017-04-24 15:19:15
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#7019835.
Machine maintenance
5
From Japan
On 2016-07-19 09:19:27
Quality is used without problems. Because the delivery date is early, consumable goods are also cheap in price.
This review is about item#07019792.
Maintenance of emergency generator
5
From Japan
On 2016-05-05 20:46:56
It is inexpensive to say anything, it is possible to use it as genuine products equally. Because it is a consumable part, it is a product that is very appreciated and glad.
This review is about item#07019792.
Maintenance of my car
5
From Japan
On 2016-02-04 00:16:15
I forgot whether it's a transfer or a mission but I used it for a car's bearings. I am glad that bearings are available, but it is annoying that there are times when I search for it sometimes does not come out
This review is about item#07019783.
Rotary repair of cultivator
5
From Japan
On 2015-08-17 22:55:25
I was able to use it without problems as usual from what was originally attached to farm equipment. Also the price was saved by cheap than genuine products. I will also use it.
This review is about item#07019792.
Bert Sander's self made
5
From Japan
On 2015-06-08 18:18:27
It is an item with high accuracy and better than price. I used it for my own belt sander. I completely went into the hole of 35 π H 7 made with NC milling machine. The rotation is good, the accuracy of the ball is also good. I think that I want to buy it if it gets broken or I have a chance to use something.
This review is about item#07019765.