The reviews are automatic translation.
Machine maintenance
From Japan
On 2018-03-10 04:55:36
Delivery quickly, it was possible to use it without problems.
It is a drift, it is a maker item.
Used for motorcycle engine
From Japan
On 2018-02-06 10:56:10
There is not any abnormality after running 40,000 km. Low price than genuine bearing
Mechanical repair
From Japan
On 2017-08-29 14:51:05
It is used for repairing the clutch part of radial drilling machine. Retainer - Since it was scattered all the way down, it was replaced and repair was completed. Cheap and good quality
Farm equipment
From Japan
On 2017-08-02 14:56:36
It was saved a lot cheaply.
I was saved because I could use without problems.
It is for replacement for repair.
From Japan
On 2017-04-24 15:19:15
It was nice to buy it very easy to use. I am very satisfied.
Machine maintenance
From Japan
On 2016-07-19 09:19:27
Quality is used without problems. Because the delivery date is early, consumable goods are also cheap in price.
Maintenance of emergency generator
From Japan
On 2016-05-05 20:46:56
It is inexpensive to say anything, it is possible to use it as genuine products equally. Because it is a consumable part, it is a product that is very appreciated and glad.
Maintenance of my car
From Japan
On 2016-02-04 00:16:15
I forgot whether it's a transfer or a mission but I used it for a car's bearings. I am glad that bearings are available, but it is annoying that there are times when I search for it sometimes does not come out
Rotary repair of cultivator
From Japan
On 2015-08-17 22:55:25
I was able to use it without problems as usual from what was originally attached to farm equipment. Also the price was saved by cheap than genuine products. I will also use it.
Bert Sander's self made
From Japan
On 2015-06-08 18:18:27
It is an item with high accuracy and better than price. I used it for my own belt sander. I completely went into the hole of 35 π H 7 made with NC milling machine. The rotation is good, the accuracy of the ball is also good. I think that I want to buy it if it gets broken or I have a chance to use something.