Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • The Single-Row Deep Groove Ball Bearing No. 6200 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6200 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6200 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6200 Stand Open Type

The Single-Row Deep Groove Ball Bearing No. 6200 Stand Open Type 6207

4.45 (11)
Item.#
07019817
Mfr.#
6207
Package Qty.
1PC
Ship pack of
1
9.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1.1 (Minimum)
Outside Diameter D (phi mm)
72
Type
throw open type
Standard Dynamic Load Rating (N [kgf])
25700[2620]
Inside Diameter d (phi mm)
35
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Width B (mm)
17
Material
High carbon chromium bearing steel
Standard Static Rating Load (N [kgf])
15300[1560]
Coefficient
13.8
Allowable Number of Rotations (min-1r.p.m)
9500(grease lubrication) 14000 (oil lubrication)
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
修理のための交換用です。
5
From Japan
On 2017-04-24 15:19:15
非常に使いやすく買ってよかったです。大変満足しています。
This review is about item#7019835.
Machinery maintenance
5
From Japan
On 2016-07-19 09:19:27
Quality also use without problems. And the delivery date of early, also saved the so consumables price is cheap.
This review is about item#07019792.
Maintenance of emergency generator
5
From Japan
On 2016-05-05 20:46:56
On After all inexpensive, it is that which can be used in genuine equal. Since it is a consumable parts, I'm glad goods very grateful.
This review is about item#07019792.
Maintenance of their cars
5
From Japan
On 2016-02-04 00:16:15
I forgot whether it transfer it or mission, but was used in the automotive bearings. Bearing There is glad to be available, but there has not come out even looking much occasionally annoying
This review is about item#07019783.
Cultivator Rotary repair
5
From Japan
On 2015-08-17 22:55:25
And what was attached from the original to the farm equipment, could be used without any problem without change. Also price also was saved in the cheap than genuine products. In addition to use.
This review is about item#07019792.
Homebrew belt sander
5
From Japan
On 2015-06-08 18:18:27
Accuracy is high, is good goods than the price. I used to own a belt sander. It was entered comfortably into the hole in the 35πH7 that was created in NC milling. May be rotated, it is also good accuracy of the ball. Or broken, also I would like to buy if there is an opportunity to use something.
This review is about item#07019765.
Motorcycle engine O / H
5
From Japan
On 2015-01-27 21:15:45
Used in place of the genuine parts. Because the standard product problem is cheap it is above all to no.
This review is about item#07019783.
It was used as a bike hub bearing.
5
From Japan
On 2014-09-15 19:42:49
Dust seal was able to plenty of daub grease because the does not have. Price also was saved low.
This review is about item#07019774.
Machinery maintenance
1
From Japan
On 2012-03-22 23:22:31
I am very sorry that I have to buy a much NSK product I think that domestic production does not respond as well to return to change the country of origin without any announcement also slightly higher. There is to cause some manufacturers but management because Monotarou's up to now is disappointed there is no what has been the trust and would have firmly.
This review is about item#07019792.
Repair of the bike engine
5
From Japan
On 2008-12-03 09:40:55
Price, quality is very happy, but too only such of whether you want part number is free of standard products to the lineup, the enhancement of more lineup.
This review is about item#07019792.