Buy more than* S$200* and get FREE SHIPPING

  • The Single-Row Deep Groove Ball Bearing No. 6200 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6200 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6200 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6200 Stand Open Type

The Single-Row Deep Groove Ball Bearing No. 6200 Stand Open Type 6215

4.45 (11)
Item.#
07019896
Mfr.#
6215
Package Qty.
1PC
Ship pack of
1
36.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1.5(min)
Outside Diameter D (phi mm)
130
Standard Static Rating Load (N [kgf])
49500[5050]
Coefficient
14.7
Allowable Number of Rotations (min-1r.p.m)
4800 (grease lubrication) 5600 (oil lubrication)
Width B (mm)
25
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
66000[6750]
Inside Diameter d (phi mm)
75
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
It is for replacement for repair.
5
From Japan
On 2017-04-24 15:19:15
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#7019835.
Machine maintenance
5
From Japan
On 2016-07-19 09:19:27
Quality is used without problems. Because the delivery date is early, consumable goods are also cheap in price.
This review is about item#07019792.
Maintenance of emergency generator
5
From Japan
On 2016-05-05 20:46:56
It is inexpensive to say anything, it is possible to use it as genuine products equally. Because it is a consumable part, it is a product that is very appreciated and glad.
This review is about item#07019792.
Maintenance of my car
5
From Japan
On 2016-02-04 00:16:15
I forgot whether it's a transfer or a mission but I used it for a car's bearings. I am glad that bearings are available, but it is annoying that there are times when I search for it sometimes does not come out
This review is about item#07019783.
Rotary repair of cultivator
5
From Japan
On 2015-08-17 22:55:25
I was able to use it without problems as usual from what was originally attached to farm equipment. Also the price was saved by cheap than genuine products. I will also use it.
This review is about item#07019792.
Bert Sander's self made
5
From Japan
On 2015-06-08 18:18:27
It is an item with high accuracy and better than price. I used it for my own belt sander. I completely went into the hole of 35 π H 7 made with NC milling machine. The rotation is good, the accuracy of the ball is also good. I think that I want to buy it if it gets broken or I have a chance to use something.
This review is about item#07019765.
O / H of motorcycle engine
5
From Japan
On 2015-01-27 21:15:45
Used instead of genuine parts. Since it is a standard item, there is no problem and cheapness is more than anything else.
This review is about item#07019783.
I used it as a hub bearing of a motorbike.
5
From Japan
On 2014-09-15 19:42:49
I could paint grease plenty because there is no dust seal. It was saved because the price was low.
This review is about item#07019774.
Machine maintenance
1
From Japan
On 2012-03-22 23:22:31
Although I thought that it was a domestic product even though it was somewhat expensive, I have been purchasing NSK products for a long time but it is very disappointing that I change the country of origin without accepting any notice and do not accept returns. Manufacturers also have cause, but since it is Monotarou until now it is disappointing that things that we have trusted that management will be solid.
This review is about item#07019792.
Repair of motorcycle engine
5
From Japan
On 2008-12-03 09:40:55
Price and quality are very satisfied, but the lineup is just a standard product Only the item number that you want is too much, enriching the lineup more.
This review is about item#07019792.