Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Z

Single-Row Deep Groove Ball Bearing No. 6200 Stand Z 6201Z

2.80 (5)
Item.#
07019966
Mfr.#
6201Z
Package Qty.
1PC
Ship pack of
1
3.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N [kgf])
6800[695]
Inside Diameter d (phi mm)
12
Width B (mm)
10
Material
High carbon chromium bearing steel
Standard Static Rating Load (N [kgf])
3050[310]
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Coefficient
12.3
Chamfer Dimensions r (mm)
0.6 (Minimum)
Outside Diameter D (phi mm)
32
Type
Single-sided shield type
Allowable Number of Rotations (min-1r.p.m)
22000(grease lubrication) 28000 (oil lubrication)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
Bearing replacement of motor
5
From Japan
On 2017-02-04 08:27:57
I bought because it was brand item. Cheap can be put in hand, we are generally satisfied. Also I think to use.
This review is about item#07019957.
Used at the time of maintenance of the conveyor
4
From Japan
On 2016-08-12 05:47:19
You can use without any problems. It originally was used bearings of koyo, but this time I tried to change to the product here. Decent brand item and is, you can buy at this price is very happy.
This review is about item#07020002.
Ventilation fan motor
3
From Japan
On 2016-08-08 19:50:49
About 30 years, but we ordered the same model number of the bearing before Yu pressure ventilation fan to the exchange, like at the time of the model number and the current model number may not be the same, upon return, double-sided iron plate seal zz the was mounting ordered, bearing replacement of old machinery is now a lesson to order pay attention, someone is also has been posted the same case
This review is about item#7019984.
Bearing replacement of engine generator
1
From Japan
On 2016-01-15 22:34:00
Since the inscription bearing there was a "NSK 6201Z" to remove, but I ordered as it is engraved as expected, in-kind, which removed the thing that arrived to both sides shield was a one-sided shield-shaped. Engraved but arrived there is also perfectly as "NSK 6201Z", was written with one side shield-shaped also in the description of Mr. Monotarou. Also not know Which is correct, there is also a similar impression in the direction of others, the feeling does not feel fine. Caution is in order is considered to be necessary.
This review is about item#07019966.
Bearing exchange in the ventilation fan of the motor.
1
From Japan
On 2013-06-10 13:44:59
When you purchase before about this product 10 years cover that covers the ball bearings on both sides it was is attached. However, those who purchase this time had become to type that with a cover only one side. What cost down? This means that the back side is a ball bearing is the bare state. Since we use in the ventilation fan, it is worried about adhering a mix of oil in the air to ball bearings. I think that no doubt so did those of NSK I purchased it, I'm sorry. (Ltd.) bearing of Ito NACHI comes with both sides cover (both steel seal).
This review is about item#07019957.