Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Z

Single-Row Deep Groove Ball Bearing No. 6200 Stand Z 6219Z

by NSK
2.80 (5)
Item.#
07020142
Mfr.#
6219Z
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
83.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N [kgf])
109000[11100]
Inside Diameter d (phi mm)
95
Width B (mm)
32
Material
High carbon-chromium bearing steel
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Coefficient
14.4
Chamfer Dimensions r (mm)
2.1(min)
Outside Diameter D (phi mm)
170
Standard Static Rating Load (N [kgf])
82000[8350]
Allowable Number of Rotations (min-1r.p.m)
3800 (grease lubrication) 4500 (oil lubrication)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
Construction sound is noisy
2
From Japan
On 2016-02-17 14:40:37
In M, the size seems to be big. I can not use it well.
This review is about item#16453002.
Air conditioner filter change
3
From Japan
On 2014-04-07 17:03:38
It is a feeling that it is especially unequal and impossible. I ordered this genuine item and put this item in.
This review is about item#87075737.
Automobile wiring repair (mainly truck)
5
From Japan
On 2014-02-17 09:04:05
We are using it for 100% repair. Interpretation in the position of repair side, there are things that used cheap commodities, but there is no durability throughout the year. There are many things to repair the same car in different cases, there is no worry about the part using this product (elongation if you pull by force even in winter, it will not crack).
This review is about item#35697417.
Center hub nut detachment
5
From Japan
On 2013-11-18 09:46:53
If the goods are satisfied, if the price gets a little more hard.
This review is about item#02176955.
Automobile sheet metal industry
4
From Japan
On 2013-07-31 17:49:33
As usual it is Tsunagi, I thought if I try to make it a salopette on T - shirt because it is hot in summer. It is a bit disappointing because it is better to have no metal fittings because it is a car repair business. Goods were good.
This review is about item#36728596.