Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ 6218ZZ

4.77 (30)
Item.#
07020212
Mfr.#
6218ZZ
Package Qty.
1PC
Ship pack of
1
71.79 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
2(min)
Outside Diameter D (phi mm)
160
Standard Static Rating Load (N [kgf])
71500[7300]
Coefficient
14.5
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Width B (mm)
30
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
96000[9800]
Inside Diameter d (phi mm)
90
Allowable Number of Rotations (min-1r.p.m)
4000 (grease lubrication)
Customer Reviews
5 star 26
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.77
30 Customer Reviews
The reviews are automatic translation.
Ventilator motor
5
From Japan
On 2017-02-16 08:17:12
An abnormal sound occurred from the motor of the ventilator, so I exchanged the bearing of the motor. I am very grateful that there is no abnormal noise.
This review is about item#06954096.
Bearing exchange of three rollers for bicycle training
5
From Japan
On 2017-01-31 16:10:40
We exchanged for domestic NSK from bearings made in China. As the roller rotates smoothly and silently, the exercise in the room is easy.
This review is about item#6954096.
Replacement of motor bearings
5
From Japan
On 2016-12-11 11:33:31
Bearings of this size seem to have a lot of demand, there are not many stocks on the shelves of the home center, so it will not make it in time for emergency. As you send it as soon as you order it will be greatly appreciated. Prices are also cheap so buy more as a reserve, shipping charges are not much different from home centers.
This review is about item#5800435.
Heavy cassette air conditioner fan motor of a certain major manufacturer
5
From Japan
On 2016-11-04 17:55:31
It is exactly the same item so there is no problem.
This review is about item#5800426.
Component replacement
5
From Japan
On 2016-10-25 22:08:29
It was nice to purchase cheaply. .
This review is about item#5800435.
Machine maintenance
3
From Japan
On 2016-09-29 23:53:44
I normally use NTN products, but I have places to think about recent things Order made by NSK. Especially as before, just use as usual. Because it is a Japanese product of trust, I think that there is nothing wrong.
This review is about item#5800444.
Bearing of drilling machine
5
From Japan
On 2016-08-11 19:13:52
Ladder is gone by exchanging, and holes are now opening at the targeted position.
This review is about item#5800444.
Ventilation fan motor bearing section
5
From Japan
On 2016-06-29 14:56:59
Equivalent items were out from each manufacturer, but I selected the same manufacturer as the one attached from the original. It is inexpensive and performance is no problem.
This review is about item#06954096.
Slide circular saw bearing exchange
5
From Japan
On 2016-05-04 13:40:47
Any manufacturer was good, but due to detailed finishing error workability (because there is not enough tools), exchanging with the existing bearing manufacturer without any problems, the rotary sound became quiet (same as buying bearings at the same time)
This review is about item#05800426.
Fan motor repair of heating machine
5
From Japan
On 2016-04-21 07:25:22
It is good.
This review is about item#05800435.