Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type 6213DDU

4.94 (51)
Item.#
07020246
Mfr.#
6213DDU
Package Qty.
1PC
Ship pack of
1
36.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N [kgf])
57500[5850]
Inside Diameter d (phi mm)
65
Chamfer Dimensions r (mm)
1.5(min)
Outside Diameter D (phi mm)
120
Standard Static Rating Load (N [kgf])
40000[4100]
Coefficient
14.4
Allowable Number of Rotations (min-1r.p.m)
3600 (grease lubrication)
Width B (mm)
23
Material
High carbon-chromium bearing steel
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 50
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.94
51 Customer Reviews
The reviews are automatic translation.
It is for the bike of the wheel bearings.
5
From Japan
On 2017-02-15 18:22:47
I just exchange to buy in the other day Monotaro's, but repeat the spare so that it can be replaced immediately as soon as it finds a backlash. It is very welcome because it purchased inexpensively.
This review is about item#6728181.
Car maintenance
5
From Japan
On 2017-02-01 21:11:19
Air conditioning and the idler pulley about 6000 yen and buy at Assen but was completed at 300 yen a little. Car thanks to the now quiet. Very happy at the same performance and genuine. Thanks to Monotarou.
This review is about item#6954281.
Use as replacement parts for the bucket elevator
5
From Japan
On 2017-01-26 15:36:00
Also no problem over a fairly strong force at the time of the exchange. Price is also the mechanical strength of the satisfaction items.
This review is about item#6954263.
For motorcycle wheels
5
From Japan
On 2017-01-18 10:48:42
Texture, I hope also feel that you use! Even compared to the brand-name products do not have inferiority. it's recommended.
This review is about item#6728181.
Used for maintenance of the machine
5
From Japan
On 2016-12-12 18:36:32
Without intrusion such as dust by both sides rubber seal, I think that last longer than the previous one. Rotation also satisfied with the smooth.
This review is about item#6954263.
Bike hub bearing
5
From Japan
On 2016-11-04 22:38:07
Peace of mind to have been used. I bought several times but is without any problem.
This review is about item#6954272.
Hub bearing
2
From Japan
On 2016-10-29 14:17:31
It was purchased two but abnormal noise occurs one is not less than a month! Defective?
This review is about item#6954297.
Bike wheel bearings
5
From Japan
On 2016-10-16 17:39:23
Absolutely no problem. Ordinary genuine and there is no inferiority. (¯ over ¯) v "
This review is about item#6728181.
Pulley of abnormal noise
5
From Japan
On 2016-10-13 16:57:17
Minicab for A / C belt tensioner pulley (U40, U60 system) there is occasionally a car that is abnormal noise, we stock. It will be considerably cheaper than exchanged ASSY.
This review is about item#6954281.
On trike
5
From Japan
On 2016-03-11 22:20:48
It is safe in the confidence of domestic.
This review is about item#06954272.