Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type 6216DDU

by NSK
4.94 (67)
Item.#
07020273
Mfr.#
6216DDU
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
72500[7400]
Inside Diameter d (phi mm)
80
Chamfer Dimensions r (mm)
2(min)
Outside Diameter D (phi mm)
140
Standard Static Rating Load (N [kgf])
53000[5400]
Coefficient
14.6
Allowable Number of Rotations (min-1r.p.m)
3000 (grease lubrication)
Width B (mm)
26
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 65
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.94
67 Customer Reviews
The reviews are automatic translation.
Used for tension pulley of rotating blade of passenger mowing machine,
5
From Japan
On 2018-05-14 18:03:02
For now, I can use it well, I think that it is a consumable, how much do you have? is not it.
This review is about item#6954272.
Used for replacing wheelbearings of DR250S SJ44A
4
From Japan
On 2018-04-24 09:19:12
I could install it without any problem in size. I used it for overhaul.
This review is about item#6728181.
Maintenance of Honda Fit
5
From Japan
On 2018-04-18 14:53:43
I used it as a bearing of idler pulley of GD 1 fit. The sound is quiet anyway after replacement. Although the bearing is press-fitted to the pulley, it is possible to remove and press fit if you use vise. If it is exchanging for each pulley it will cost about 3,000 yen for parts, but if only bearing replacement it is better to do with only a few hundred yen.
This review is about item#6954281.
Machine repair parts
5
From Japan
On 2018-04-09 18:14:31
It is truly a product of NSK. No complaints! You can use it by trusting both quality and function.
This review is about item#6954306.
Replacement of genuine products
5
From Japan
On 2017-11-11 20:37:03
This time for the first time I changed from genuine to NSK. There is not much time to use yet, but the measured value is no problem for now. We plan to exchange again in the future.
This review is about item#6728181.
machine
5
From Japan
On 2017-10-05 15:09:00
The price is also cheap, so I am satisfied because it will arrive the next day. In addition, it is perfect if you have an assortment of special BL 309 etc.
This review is about item#6954263.
Automobile
5
From Japan
On 2017-09-06 14:46:33
I used it in a car hub bearing. It was cheaper than buying genuine items.
This review is about item#6954297.
Bearing exchange
5
From Japan
On 2017-08-31 16:31:36
Purchased as a replacement part. Price, goods quality, both are satisfactory.
This review is about item#6954281.
During clutch replacement
5
From Japan
On 2017-07-21 17:45:33
I will exchange it at the time of clutch change. Of course, since the world acknowledges domestic quality, there is nothing to say.
This review is about item#6954272.
Motorcycle Maintenance
5
From Japan
On 2017-07-08 18:04:09
Replacement of center bearing of dry clutch pressure plate It is a regular replacement item and is used continuously from the previous time. Although it seemed that the thing removed also was not bad rotation, when it was removed it was replaced.
This review is about item#6954263.