Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type 6217DDU

4.95 (56)
Item.#
07020282
Mfr.#
6217DDU
Package Qty.
1PC
Ship pack of
1
67.54 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N [kgf])
62000[6300]
Coefficient
14.5
Allowable Number of Rotations (min-1r.p.m)
2800 (grease lubrication)
Width B (mm)
28
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
84000[8550]
Inside Diameter d (phi mm)
85
Chamfer Dimensions r (mm)
2(min)
Outside Diameter D (phi mm)
150
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 55
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.95
56 Customer Reviews
The reviews are automatic translation.
On maintenance of agricultural machinery
5
From Japan
On 2017-05-19 18:14:15
This product seems to be used for genuine goods Replacement work has become easy.
This review is about item#6728181.
As a front wheel part of a passenger mowing machine,
5
From Japan
On 2017-05-19 07:55:31
Because this part is genuine, it is reliable, and it is cheaper than the others, so it is saved.
This review is about item#06728181.
Repair of automobile parts
5
From Japan
On 2017-04-16 08:13:09
It was used for overhaul of automotive alternator. There is no problem.
This review is about item#06954263.
It is a replacement for repair.
5
From Japan
On 2017-03-29 17:45:27
Correspondence, goods, is satisfied with the packing both. Also I will try to buy.
This review is about item#6954263.
Maintenance
5
From Japan
On 2017-03-21 09:32:49
,, That could lost without order there is a manufacturing number is the bearing.
This review is about item#6954281.
It is for the bike of the wheel bearings.
5
From Japan
On 2017-02-15 18:22:47
I just exchange to buy in the other day Monotaro's, but repeat the spare so that it can be replaced immediately as soon as it finds a backlash. It is very welcome because it purchased inexpensively.
This review is about item#6728181.
Car maintenance
5
From Japan
On 2017-02-01 21:11:19
Air conditioning and the idler pulley about 6000 yen and buy at Assen but was completed at 300 yen a little. Car thanks to the now quiet. Very happy at the same performance and genuine. Thanks to Monotarou.
This review is about item#6954281.
Use as replacement parts for the bucket elevator
5
From Japan
On 2017-01-26 15:36:00
Also no problem over a fairly strong force at the time of the exchange. Price is also the mechanical strength of the satisfaction items.
This review is about item#6954263.
For motorcycle wheels
5
From Japan
On 2017-01-18 10:48:42
Texture, I hope also feel that you use! Even compared to the brand-name products do not have inferiority. it's recommended.
This review is about item#6728181.
Used for maintenance of the machine
5
From Japan
On 2016-12-12 18:36:32
Without intrusion such as dust by both sides rubber seal, I think that last longer than the previous one. Rotation also satisfied with the smooth.
This review is about item#6954263.