Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The Single-Row Deep Groove Ball Bearing No. 6300 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6300 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6300 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6300 Stand Open Type

The Single-Row Deep Groove Ball Bearing No. 6300 Stand Open Type 6303

by NSK
5.00 (6)
Item.#
07020431
Mfr.#
6303
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Type
throw open type
Standard Dynamic Load Rating (N [kgf])
13600[1390]
Inside Diameter d (phi mm)
17
Width B (mm)
14
Material
High carbon chromium bearing steel
Allowable Number of Rotations (min-1r.p.m)
15000(grease lubrication) 18000 (oil lubrication)
Standard Static Rating Load (N [kgf])
6650[675]
Coefficient
12.4
Chamfer Dimensions r (mm)
1 (Minimum)
Outside Diameter D (phi mm)
47
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Farm equipment
5
From Japan
On 2017-08-02 14:54:37
It was saved a lot cheaply. I was saved because I could use without problems.
This review is about item#07020422.
Scooter engine OH
5
From Japan
On 2016-10-19 20:44:14
It is the quality of trust. There is no problem at all. VERY GOOD !!
This review is about item#7020447.
Substitution for Djebel 200 crankshaft light bearings
5
From Japan
On 2015-11-10 12:26:33
For genuine, the number of bearing balls is 8, this is seven. I was worried whether there was a problem, but it moved safely nearly 40,000 kilometers.
This review is about item#38367883.
Bearing exchange
5
From Japan
On 2015-10-04 07:43:35
It is good feeling
This review is about item#07020465.
Overhaul of motorcycle engine
5
From Japan
On 2015-01-27 21:14:11
Used instead of genuine parts. Since it is a standard item, there is no problem and cheapness is more than anything else.
This review is about item#07020404.
Motorcycle repair
5
From Japan
On 2014-08-03 15:52:12
I heard a noise from the crankshaft bearing of the motorcycle, so I selected this bearing from the model number. I am satisfied with the point that I can buy it cheaper than the manufacturer genuine products and delivery is also fast.
This review is about item#07020456.