Buy more than* S$200* and get FREE SHIPPING

  • The Single-Row Deep Groove Ball Bearing No. 6300 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6300 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6300 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6300 Stand Open Type

The Single-Row Deep Groove Ball Bearing No. 6300 Stand Open Type 6310

5.00 (5)
Item.#
07020501
Mfr.#
6310
Package Qty.
1PC
Ship pack of
1
29.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Standard Static Rating Load (N [kgf])
38500[3900]
Coefficient
13.2
Chamfer Dimensions r (mm)
2 (Minimum)
Outside Diameter D (phi mm)
110
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Type
Open type
Standard Dynamic Load Rating (N [kgf])
62000[6300]
Inside Diameter d (phi mm)
50
Width B (mm)
27
Allowable Number of Rotations (min-1r.p.m)
6000(grease lubrication) 7500 (oil lubrication)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Scooter engine OH
5
From Japan
On 2016-10-19 20:44:14
Is the quality of trust. Absolutely no problem. VERY GOOD !!
This review is about item#7020447.
Djebel 200 substitute to the crank shaft bearing light
5
From Japan
On 2015-11-10 12:26:33
Genuine respect to number eight ball bearings, this is seven. I was worried that some problem, but safely moved near 40,000 kilometers.
This review is about item#38367883.
Bearing exchange
5
From Japan
On 2015-10-04 07:43:35
Feeling good
This review is about item#07020465.
Overhaul of motorcycle engine
5
From Japan
On 2015-01-27 21:14:11
Used instead of genuine parts. Since it is a standard item, there is no problem and cheapness is more than anything else.
This review is about item#07020404.
Motorcycle repair
5
From Japan
On 2014-08-03 15:52:12
I heard a noise from the crankshaft bearing of the motorcycle, so I selected this bearing from the model number. I am satisfied with the point that I can buy it cheaper than the manufacturer genuine products and delivery is also fast.
This review is about item#07020456.