Buy more than* S$200* and get FREE SHIPPING

  • The Single-Row Deep Groove Ball Bearing No. 6300 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6300 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6300 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6300 Stand Open Type

The Single-Row Deep Groove Ball Bearing No. 6300 Stand Open Type 6313

5.00 (5)
Item.#
07020535
Mfr.#
6313
Package Qty.
1PC
Ship pack of
1
56.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N [kgf])
92500[9450]
Inside Diameter d (phi mm)
65
Width B (mm)
33
Material
High carbon chromium bearing steel
Standard Static Rating Load (N [kgf])
60000[6100]
Allowable Number of Rotations (min-1r.p.m)
4800(grease lubrication) 6800 (oil lubrication)
Coefficient
13.2
Chamfer Dimensions r (mm)
2.1 (Minimum)
Outside Diameter D (phi mm)
140
Type
throw open type
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Scooter engine OH
5
From Japan
On 2016-10-19 20:44:14
Is the quality of trust. Absolutely no problem. VERY GOOD !!
This review is about item#7020447.
Djebel 200 substitute to the crank shaft bearing light
5
From Japan
On 2015-11-10 12:26:33
Genuine respect to number eight ball bearings, this is seven. I was worried that some problem, but safely moved near 40,000 kilometers.
This review is about item#38367883.
Bearing exchange
5
From Japan
On 2015-10-04 07:43:35
Feeling good
This review is about item#07020465.
Overhaul of the bike engine
5
From Japan
On 2015-01-27 21:14:11
Used in place of the genuine parts. Because the standard product problem is cheap it is above all to no.
This review is about item#07020404.
Motorcycle repair
5
From Japan
On 2014-08-03 15:52:12
Since the abnormal noise is from the bike of the crank shaft bearing, I chose this bearing from the standard model number. Can buy manufacturer cheaper than genuine products, we are satisfied with the point faster delivery.
This review is about item#07020456.