Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Z

Single-Row Deep Groove Ball Bearing No. 6300 Stand Z 6300Z

by NSK
5.00 (4)
Item.#
07020614
Mfr.#
6300Z
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N [kgf])
3450[350]
Coefficient
11.2
Chamfer Dimensions r (mm)
0.6 (Minimum)
Outside Diameter D (phi mm)
35
Type
Single-sided sheet-steel shield type
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Standard Dynamic Load Rating (N [kgf])
8100[825]
Inside Diameter d (phi mm)
10
Width B (mm)
11
Material
High carbon chromium bearing steel
Allowable Number of Rotations (min-1r.p.m)
24000(grease lubrication) 28000 (oil lubrication)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for axle
5
From Japan
On 2016-06-28 21:21:27
There is no problem separately.
This review is about item#07020675.
Used for replacing bearings on the scooter front wheel
5
From Japan
On 2014-03-02 00:23:38
I purchased bearings from other manufacturers from Monotaro a while ago but it failed to install and re-purchased. Actually, I bought 6300Z at a shop in a certain easy ◯. 6300ZZ arrived and I fell asleep. I should have caught Mr. Monotaro from the beginning to the end. Because manufacturers are different, since this is also a safe domestic product, I will purchase it if necessary.
This review is about item#07020614.
Scooter maintenance
5
From Japan
On 2014-02-05 13:54:12
Order code 07020614 6300Z YAMAHA JOG SA-12J Used as a substitute for genuine number 93306-30003 Used quickly and cheap
This review is about item#07020614.
Bicycle front wheel bearing
5
From Japan
On 2013-03-13 00:19:09
I have seen various net shops, but only monotaro was dealing with 6302Z. As might be expected! It is!
This review is about item#07020632.