Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Z

Single-Row Deep Groove Ball Bearing No. 6300 Stand Z 6302Z

by NSK
5.00 (4)
Item.#
07020632
Mfr.#
6302Z
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Standard Static Rating Load (N [kgf])
5450[555]
Coefficient
12.3
Chamfer Dimensions r (mm)
1 (min)
Outside Diameter D (phi mm)
42
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Type
Single-sided sheet-steel shield type
Standard Dynamic Load Rating (N [kgf])
11400[1170]
Inside Diameter d (phi mm)
15
Width B (mm)
13
Allowable Number of Rotations (min-1r.p.m)
17000(grease lubrication) 20000 (oil lubrication)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for axle
5
From Japan
On 2016-06-28 21:21:27
There is no problem separately.
This review is about item#07020675.
Used for replacing bearings on the scooter front wheel
5
From Japan
On 2014-03-02 00:23:38
I purchased bearings from other manufacturers from Monotaro a while ago but it failed to install and re-purchased. Actually, I bought 6300Z at a shop in a certain easy ◯. 6300ZZ arrived and I fell asleep. I should have caught Mr. Monotaro from the beginning to the end. Because manufacturers are different, since this is also a safe domestic product, I will purchase it if necessary.
This review is about item#07020614.
Scooter maintenance
5
From Japan
On 2014-02-05 13:54:12
Order code 07020614 6300Z YAMAHA JOG SA-12J Used as a substitute for genuine number 93306-30003 Used quickly and cheap
This review is about item#07020614.
Bicycle front wheel bearing
5
From Japan
On 2013-03-13 00:19:09
I have seen various net shops, but only monotaro was dealing with 6302Z. As might be expected! It is!
This review is about item#07020632.