Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Z
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Z

Single-Row Deep Groove Ball Bearing No. 6300 Stand Z 6313Z

5.00 (4)
Item.#
07020745
Mfr.#
6313Z
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
64.03 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
65
Width B (mm)
33
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
92500[9450]
Allowable Number of Rotations (min-1r.p.m)
4800 (grease lubrication) 6000 (oil lubrication)
Chamfer Dimensions r (mm)
2.1(min)
Outside Diameter D (phi mm)
140
Standard Static Rating Load (N [kgf])
60000[6100]
Coefficient
13.2
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Use to the axle
5
From Japan
On 2016-06-28 21:21:27
No separate issue.
This review is about item#07020675.
Use in bearing replacement of the front wheel of the scooter
5
From Japan
On 2014-03-02 00:23:38
I purchased the other manufacturers of bearing little from Monotarou's even before you re-purchase fails to mounting. Actually 6300ZZ Once you buy from that 6300Z in the shop in a certain ease ◯ reblogged reluctant concession arrived. Beginning from the end we should concern in Monotarou's. Manufacturers Buy When the time that is also there because of domestic products also need the peace of mind etc. Chigae.
This review is about item#07020614.
Development of scooter
5
From Japan
On 2014-02-05 13:54:12
Order Code 07020614 6300Z Use a substitute for YAMAHA JOG SA-12J original number 93306-30003 Early cheap on that was available
This review is about item#07020614.
Front wheel bearings of the bike
5
From Japan
On 2013-03-13 00:19:09
Although we have seen a variety of net shop had handled the 6302Z was only Monotarou. Indeed Monotarou! !
This review is about item#07020632.