Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ 6318ZZ

4.62 (8)
Item.#
07020876
Mfr.#
6318ZZ
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Width B (mm)
43
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
143000[14500]
Inside Diameter d (phi mm)
90
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Outside Diameter D (phi mm)
190
Standard Static Rating Load (N [kgf])
107000[11000]
Coefficient
13.3
Chamfer Dimensions r (mm)
3(min)
Allowable Number of Rotations (min-1r.p.m)
3600 (grease lubrication)
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
ホイールバランサーの回転部分に使用
5
From Japan
On 2017-04-14 16:34:13
12mmシャフトがぴったり入り、スムーズに回転しました。
This review is about item#6954385.
Bike wheel
5
From Japan
On 2017-03-20 20:07:59
Is made in Japan is the best peace of mind. Once it becomes an article of manufacture in China and South Korea, but to change to other manufacturers goods ....
This review is about item#6954421.
Electric motor
5
From Japan
On 2015-12-22 19:04:19
Are you satisfied price to
This review is about item#06954473.
Replacement of parts
5
From Japan
On 2015-12-08 08:57:59
I think that there is no problem in durability
This review is about item#06954421.
Printing industry
3
From Japan
On 2015-07-30 14:58:31
But I had to buy exactly the same thing from another trader, who here is price is far cheaper.
This review is about item#06954482.
Labeling exchange
5
From Japan
On 2014-05-15 15:31:57
Truly is a polite There is only a commodity of Japan Steel's. It is a big satisfaction.
This review is about item#06954403.
Bearing replacement of motor
4
From Japan
On 2013-08-01 19:10:48
Until delivery from the order will be saved because it is smooth.
This review is about item#06954455.
Agricultural machines
5
From Japan
On 2013-02-26 18:24:30
Without selling near, it will be saved.
This review is about item#06954403.