Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearing 6800 Open Type
  • Deep Groove Ball Bearing 6800 Open Type
  • Deep Groove Ball Bearing 6800 Open Type

Deep Groove Ball Bearing 6800 Open Type 6801

by NSK
5.00 (3)
Item.#
07021077
Mfr.#
6801
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Type
Openform
Standard Dynamic Load Rating (N [kgf])
1920[195]
Inside Diameter d (phi mm)
12
Width B (mm)
5
Material
Highcarbon-chromiumbearingsteel
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Standard Static Rating Load (N [kgf])
1040[106]
Coefficient
15.3
Chamfer Dimensions r (mm)
0.3(minimum)
Outside Diameter D (phi mm)
21
Allowable Number of Rotations (min-1r.p.m)
32000(greaselubrication)38000(oillubrication)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Driving hobby supplies
5
From Japan
On 2015-08-07 15:19:52
There is no doubt.
This review is about item#07021077.
Driving hobby supplies
5
From Japan
On 2015-07-08 15:02:49
Of course quality is good and we appreciate the speed of correspondence of Monotaro
This review is about item#07021077.
Engine OH
5
From Japan
On 2013-07-11 22:08:20
I used it under the waist of KSR. I feel that it is turning smoothly.
This review is about item#07021104.