Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6800 Open Type
  • Deep Groove Ball Bearing 6800 Open Type
  • Deep Groove Ball Bearing 6800 Open Type
  • Deep Groove Ball Bearing 6800 Open Type

Deep Groove Ball Bearing 6800 Open Type 6806

by NSK
5.00 (3)
Item.#
07021122
Mfr.#
6806
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3(min)
Outside Diameter D (phi mm)
42
Standard Static Rating Load (N [kgf])
3650[370]
Coefficient
16.4
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Width B (mm)
7
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
4700[480]
Inside Diameter d (phi mm)
30
Allowable Number of Rotations (min-1r.p.m)
15000 (grease lubrication) 18000 (oil lubrication)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Driving hobby supplies
5
From Japan
On 2015-08-07 15:19:52
There is no doubt.
This review is about item#07021077.
Driving hobby supplies
5
From Japan
On 2015-07-08 15:02:49
Of course quality is good and we appreciate the speed of correspondence of Monotaro
This review is about item#07021077.
Engine OH
5
From Japan
On 2013-07-11 22:08:20
I used it under the waist of KSR. I feel that it is turning smoothly.
This review is about item#07021104.