|
Deep Groove Ball Bearing 6800 Open Type 6817
(3)
- Item.#
- 07021235
- Mfr.#
- 6817
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Standard Static Rating Load (N [kgf])
- 20000[2040]
- Coefficient
- 17.1
- Chamfer Dimensions r (mm)
- 1(min)
- Material
- High carbon-chromium bearing steel
- Allowable Number of Rotations (min-1r.p.m)
- 5600 (grease lubrication) 6700 (oil lubrication)
- Standard Dynamic Load Rating (N [kgf])
- 18700[1910]
- Inside Diameter d (phi mm)
- 85
- Outside Diameter D (phi mm)
- 110
- Caution
- Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Driving hobby supplies
From Japan
On 2015-08-07 15:19:52
There is no doubt.
Driving hobby supplies
From Japan
On 2015-07-08 15:02:49
Of course quality is good and we appreciate the speed of correspondence of Monotaro
Engine OH
From Japan
On 2013-07-11 22:08:20
I used it under the waist of KSR. I feel that it is turning smoothly.
Customers Who Bought This Item Also Bought