Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing No.6800 DDU, Both-Sides Contact Rubber Seal Type
  • Deep Groove Ball Bearing No.6800 DDU, Both-Sides Contact Rubber Seal Type
  • Deep Groove Ball Bearing No.6800 DDU, Both-Sides Contact Rubber Seal Type

Deep Groove Ball Bearing No.6800 DDU, Both-Sides Contact Rubber Seal Type 6819DDU

4.50 (4)
Item.#
07021472
Mfr.#
6819DDU
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
93.40 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Allowable Number of Rotations (min-1r.p.m)
2800 (grease lubrication)
Outside Diameter D (phi mm)
120
Standard Static Rating Load (N [kgf])
22000[2240]
Coefficient
17.2
Inside Diameter d (phi mm)
95
Chamfer Dimensions r (mm)
1(min)
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
19300[1970]
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Bicycle hub bearing
5
From Japan
On 2017-03-17 09:31:43
People to put a stingy to NSK other Japanese-made bearings will not stay.
This review is about item#6955051.
Address v125g (k9) clutch driven bearing exchange
5
From Japan
On 2016-08-18 00:13:46
Address v125g (k9) was clutch driven bearing exchange. It is not a genuine goods, but it is safe because it is the manufacturer goods. SCP-171LL of ktc not take off have recessed snap ring were also simultaneous purchase.
This review is about item#06955042.
You can use as a bearing (09262-15035) of the clutch of the address V125 (CF46A)
5
From Japan
On 2016-06-04 23:48:20
It was exactly the same goods as the genuine products. If you buy here the price you need 1 of 3 minutes
This review is about item#06955042.
Parts replacement of the bicycle
3
From Japan
On 2015-11-24 23:43:56
Exchange did look like sound is from bicycle bearings. After the exchange is not there is also no problem abnormal noise.
This review is about item#06955085.