Buy more than* S$200* and get FREE SHIPPING

  • The Single Line Deep Groove Ball Bearing 6800Th Unit Vv, Both Sides Non Contact Rubber Seal Shape
  • The Single Line Deep Groove Ball Bearing 6800Th Unit Vv, Both Sides Non Contact Rubber Seal Shape
  • The Single Line Deep Groove Ball Bearing 6800Th Unit Vv, Both Sides Non Contact Rubber Seal Shape

The Single Line Deep Groove Ball Bearing 6800Th Unit Vv, Both Sides Non Contact Rubber Seal Shape 6818VV

Item.#
07021594
Mfr.#
6818VV
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
80.48 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N [kgf])
21000[2140]
Coefficient
17.2
Chamfer Dimensions r (mm)
1(min)
Material
High carbon-chromium bearing steel
Allowable Number of Rotations (min-1r.p.m)
5300 (grease lubrication)
Standard Dynamic Load Rating (N [kgf])
19000[1940]
Inside Diameter d (phi mm)
90
Outside Diameter D (phi mm)
115
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.