Buy more than* S$200* and get FREE SHIPPING

  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type

The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type 6900

by NSK
4.00 (1)
Item.#
07021655
Mfr.#
6900
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Outside Diameter D (phi mm)
22
Type
Open type
Standard Dynamic Load Rating (N [kgf])
2700[275]
Inside Diameter d (phi mm)
10
Allowable Number of Rotations (min-1r.p.m)
32000(grease lubrication) 38000 (oil lubrication)
Width B (mm)
6
Material
High carbon-chromium bearing steel
Standard Static Rating Load (N [kgf])
1270[129]
Coefficient
14.0
Chamfer Dimensions r (mm)
0.3 (min)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Parts of loom
4
From Japan
On 2015-01-12 14:07:42
Used as a substitute for a two-dollar bearing attached to a cam lever of a repair loom, the problem is durability.
This review is about item#07021734.