Buy more than* S$200* and get FREE SHIPPING

  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type

The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type 6901

by NSK
4.50 (2)
Item.#
07021664
Mfr.#
6901
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Standard Dynamic Load Rating (N [kgf])
2890[295]
Inside Diameter d (phi mm)
12
Width B (mm)
6
Material
High carbon chromium bearing steel
Allowable Number of Rotations (min-1r.p.m)
30000(grease lubrication) 36000 (oil lubrication)
Standard Static Rating Load (N [kgf])
1460[149]
Coefficient
14.5
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
24
Type
throw open type
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hobby
5
From Japan
On 2018-03-23 17:29:44
We are using with confidence that the accuracy can be exchanged very well without problems.
This review is about item#7021664.
Parts of loom
4
From Japan
On 2015-01-12 14:07:42
Used as a substitute for a two-dollar bearing attached to a cam lever of a repair loom, the problem is durability.
This review is about item#07021734.