Buy more than* S$200* and get FREE SHIPPING

  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type

The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type 6902

by NSK
4.00 (1)
Item.#
07021673
Mfr.#
6902
Package Qty.
1PC
Ship pack of
1
4.83 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Standard Static Rating Load (N [kgf])
2260[230]
Coefficient
14.3
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
28
Allowable Number of Rotations (min-1r.p.m)
26000(grease lubrication) 30000 (oil lubrication)
Type
throw open type
Standard Dynamic Load Rating (N [kgf])
4350[440]
Inside Diameter d (phi mm)
15
Width B (mm)
7
Material
High carbon chromium bearing steel
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Parts of loom
4
From Japan
On 2015-01-12 14:07:42
Used as a substitute for a two-dollar bearing attached to a cam lever of a repair loom, the problem is durability.
This review is about item#07021734.