Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type

The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type 6903

by NSK
4.50 (2)
Item.#
07021682
Mfr.#
6903
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Chamfer Dimensions r (mm)
0.3(min)
Outside Diameter D (phi mm)
30
Standard Static Rating Load (N [kgf])
2550[260]
Coefficient
14.7
Inside Diameter d (phi mm)
17
Width B (mm)
7
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
4600[470]
Allowable Number of Rotations (min-1r.p.m)
24000 (grease lubrication) 28000 (oil lubrication)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hobby
5
From Japan
On 2018-03-23 17:29:44
We are using with confidence that the accuracy can be exchanged very well without problems.
This review is about item#7021664.
Parts of loom
4
From Japan
On 2015-01-12 14:07:42
Used as a substitute for a two-dollar bearing attached to a cam lever of a repair loom, the problem is durability.
This review is about item#07021734.