Buy more than* S$200* and get FREE SHIPPING

  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type

The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type 6906

4.00 (1)
Item.#
07021716
Mfr.#
6906
Package Qty.
1PC
Ship pack of
1
9.38 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Standard Dynamic Load Rating (N [kgf])
7250[740]
Inside Diameter d (phi mm)
30
Width B (mm)
9
Material
High carbon-chromium bearing steel
Standard Static Rating Load (N [kgf])
5000[510]
Coefficient
15.8
Chamfer Dimensions r (mm)
0.3(min)
Outside Diameter D (phi mm)
47
Allowable Number of Rotations (min-1r.p.m)
14000 (grease lubrication) 17000 (oil lubrication)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Parts of loom
4
From Japan
On 2015-01-12 14:07:42
Used as a substitute for a two-dollar bearing attached to a cam lever of a repair loom, the problem is durability.
This review is about item#07021734.