Buy more than* S$200* and get FREE SHIPPING

  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type

The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type 6910

4.00 (1)
Item.#
07021752
Mfr.#
6910
Package Qty.
1PC
Ship pack of
1
13.41 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Chamfer Dimensions r (mm)
0.6(min)
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
14500[1480]
Allowable Number of Rotations (min-1r.p.m)
9000 (grease lubrication) 11000 (oil lubrication)
Inside Diameter d (phi mm)
50
Outside Diameter D (phi mm)
72
Standard Static Rating Load (N [kgf])
11700[1200]
Coefficient
16.1
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Loom parts of
4
From Japan
On 2015-01-12 14:07:42
Repea loom of the cam lever - put in a two - used as a substitute of $ bearings, the problem is durability.
This review is about item#07021734.