Buy more than* S$200* and get FREE SHIPPING

  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type

The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type 6912

4.00 (1)
Item.#
07021777
Mfr.#
6912
Package Qty.
1PC
Ship pack of
1
18.80 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Chamfer Dimensions r (mm)
1(min)
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
19400[1980]
Allowable Number of Rotations (min-1r.p.m)
7500 (grease lubrication) 9000 (oil lubrication)
Inside Diameter d (phi mm)
60
Outside Diameter D (phi mm)
85
Standard Static Rating Load (N [kgf])
16300[1660]
Coefficient
16.2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Loom parts of
4
From Japan
On 2015-01-12 14:07:42
Repea loom of the cam lever - put in a two - used as a substitute of $ bearings, the problem is durability.
This review is about item#07021734.